BAHCO BE-8710 SCREWDRIVER ERGO HEX BALL 10X190
ERGO™ Hex Screwdrivers with Rubber Grip Double Handle 1.5-10 mm x 60-150 mm
See technical informationSee documentsReferences
Bahco:BE-8710
Rubix:2518352
EAN:7314150027705

Documents
Product details : BAHCO BE-8710 SCREWDRIVER ERGO HEX BALL 10X190
Screwdriver developed according to the scientific Ergo process
Walter Titex
Strengths
Maximum comfort with minimum effort thanks to an ergonomic design|three-component comfortable handle giving an excellent grip|Easy tip identification from the colour coded symbol marked handle|Anti-roll flat face on handle|For more efficient work than the standard hexagonal and time saver
Technical specifications
Attributes
| Logistic Weight | 234,6 g |
|---|---|
| Imprint | hex / allen |
| Imprint size | 10 mm |
| Blade length | 150 mm |
| Length | 311 mm |
| Finishing | steel/chrome |
Show UNSPSC/ECL@SS
£ 19.01 excl. VAT
/ Each
£ 22.81 incl. VAT
- Delivery usually within ( 14 ) days
