BAHCO BE-8800 SCREWDRIVER ERGO PZ0X60
ERGO™ Pozidriv Screwdrivers with Rubber Grip Double Handle PZ0-PZ4 x 60-200 mm
See technical informationSee documentsReferences
Bahco:BE-8800
Rubix:010906
EAN:7314150042012

Documents
Product details : BAHCO BE-8800 SCREWDRIVER ERGO PZ0X60
Screwdriver developed according to the scientific Ergo process
Strengths
Maximum comfort with minimum effort thanks to an ergonomic design|three-component comfortable handle giving an excellent grip|Anti-roll flat face on handle|Easy tip identification from the colour coded symbol marked handle
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Imprint | pozidriv |
| Imprint size | pz0 |
| Blade length | 60 mm |
| Length | 163 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 8.83 excl. VAT
/ Each
£ 10.60 incl. VAT
- Delivery usually within ( 14 ) days
