Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V32V125POPB12 BRAKED SWIVEL CASTOR 125MM POLYPROPYLENE WHEEL P
SPARTEX V32V125POPB12 BRAKED SWIVEL CASTOR 125MM POLYPROPYLENE WHEEL P
Caster for transport Spartex
References
spartex:
UK-V32V125POPB12
rubix:
230A3768
Technical specifications
Load capacity
100
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V32V125POPB12 BRAKED SWIVEL CASTOR 125MM POLYPROPYLENE WHEEL P
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
100
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.58
excl. VAT
/
Each
£
11.50
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V81Q125GNJP04 STAINLESS FIXED CASTOR 125MM RUBBER TYRED WHEEL
NYLON SWIVEL PLATE BRAKED 100MM 250KG
SPARTEX V51Q125NPJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX 2VFH200PTJP06 TWINWHEEL FIXED CASTOR 200MM POLYURETHANE TYRED
SPARTEX V80Q125PNPP04 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED
BLICKLE HD WHEEL SETH200/20K
SPARTEX V51Q250NYJP05 FIXED CASTOR 250MM NYLON WHEEL
SPARTEX V42Q200GNJP05 BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BA
STAINLESS NYLON FIXED PLATE 150MM 800KG
SPARTEX VSL150NPJP05-DL DIRECTIONAL LOCK CASTOR 150MM POLYURETHANE TYR
SPARTEX V40Q160PNRB12 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL ROL
SPARTEX V72V075TRJB12 BRAKED CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
BLICKLE LE-POEV 200R-FI-SG SWIVEL CASTOR
SPARTEX V72V100NYJP04 BRAKED CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX V422NYB SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARING