Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
GEDORE BENDING BAR 137-600
GEDORE BENDING BAR 137-600
Mount iron 137
References
gedore:
137-600
rubix:
122A5523
manufacturer :
8783590
ean:
4010883878357
Technical specifications
Diameter
5
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE BENDING BAR 137-600
Bending bar 600x20x5 mm Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Carefully hardened and tempered along the full length
Technical specifications
Attributes
Logistic Weight
1305
g
Diameter
5
mm
Length
600
mm
Handle
Chromium-molybdenum-vanadium steel
Weight
1305
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
107.71
excl. VAT
/
Each
£
129.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM DRIFT PIN PUNCH 6MM 246.6
STAHLWILLE 70070004 PARALLEL PIN PUNCH 108/150 X 0.5
ROEBUCK WAD PUNCH 10MM
ROEBUCK CENTRE PUNCH ROUND HEAD 100 X 5.0MM
BAHCO 3735NS/4 CENTER PUNCH SET 4PC
FACOM NAIL SET 247.2
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 8MM
ROEBUCK BELT PUNCH 15MM
FACOM 249.G4SLS SHEATHED DRIFT PUNCH 4MM - SAFETY LOCK SYSTEM
ROEBUCK WAD PUNCH 22MM
BRITOOL EXPERT CENTRE PUNCH 8MM
FACOM 249.G10 PARALLEL PUNCH 230 X 9.80MM
ROEBUCK WAD PUNCH 12MM
FACOM NAIL SET 247.G5
FACOM DRIFT PIN PUNCH 2MM 246.2