ROEBUCK 880474 OFF-SET COMBINATION WRENCH 11MM
OFFSET COMBINATION SPANNERS - METRIC
See technical informationReferences
Roebuck:880474
Rubix:216A9934
EAN:3660338338755

Product details : ROEBUCK 880474 OFF-SET COMBINATION WRENCH 11MM
Standard: ISO 3318 / DIN ISO 691 /DIN ISO 1711-1/ ISO 7738/ DIN 3113
The bent end allows to limit the oscillation of the obstacles and to improve the comfort of use.
Made of chrome vanadium steel.
The bent end allows to limit the oscillation of the obstacles and to improve the comfort of use.
Made of chrome vanadium steel.
Technical specifications
Attributes
| Opening | 11 |
|---|---|
| Length | 160 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 4.55 excl. VAT
/ Each
£ 5.46 incl. VAT
- In stock: Next day delivery
