STAHLWILLE 40040360 36MM OPEN ENDED SPANNER
4004 Open-ended wrenches
See technical informationSee documentsReferences
Stahlwille:4004 36
Rubix:247A3210
Manufacturer :40040360
EAN:4018754018345



Documents
Product details : STAHLWILLE 40040360 36MM OPEN ENDED SPANNER
DIN 894, alloy steel, steel grey.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x80x300 mm |
|---|---|
| Logistic Weight | 421 g |
| Opening | 36 |
| Length | 300 mm |
| Type | open-end wrench |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 17.80 excl. VAT
/ Each
£ 21.36 incl. VAT
- Usually arrives within 14 working days
