GEDORE 40 Z 52-55 PIN SPANNER 52MM - 55MM
Hook wrench with pen 40 Z
See technical informationSee documentsReferences
Gedore:40 Z 52-55
Rubix:80090047
Manufacturer :6337040
EAN:4010886633700

Documents
Product details : GEDORE 40 Z 52-55 PIN SPANNER 52MM - 55MM
Hook wrench with pin, 52-55 mm Acc. to DIN 1810, Form B For cross-drilled nuts according to DIN 1816 GEDORE vanadium steel 31CrV3, manganese-phosphated
Technical specifications
Attributes
| Logistic Weight | 129 g |
|---|---|
| Opening | 52/55 |
| Length | 205 mm |
| Type | hook spanner |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 16.74 excl. VAT
/ Each
£ 20.09 incl. VAT
- Delivery usually within ( 8 ) days
