References
Gedore:2133 6
Rubix:80039440
Manufacturer :1746758
EAN:4010886841020

Product details : GEDORE 2133 6 6MM NUT DRIVER WITH 3C-HANDLE
Nut driver with 3C-handle 6 mm Acc. to DIN 3125, ISO 2725-1 3-component handles Power-Grip3 with hanging hole Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Head depth 25 mm, blade length 125 mm 10 mm and larger with hexagon bolster Blade from GEDORE molybdenum-vanadium-Plus steel
Technical specifications
Attributes
| Logistic Weight | 109 g |
|---|---|
| Opening | 6 |
| Length | 225 mm |
| Type | socket wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 8.17 excl. VAT
/ Each
£ 9.80 incl. VAT
- Delivery usually within ( 8 ) days
