440-Metric combination wrenches
Opening | 33 |
---|---|
Length | 380 mm |
Logistic Weight | 735 g |
---|---|
Packaged dimensions (D x W x H) | 383x71x23 mm |
Package weight | 735 g |
Opening | 33 |
Length | 380 mm |
Weight | 715 g |
Finishing | Satin/Chrome |
Type | Combination Wrench |
Usually arrives within 14 working days