OK48.00 WELDING ROD 3.2X350 10.8KG CARTON


OK 48.00 1/2 VP

References
esab:48003230G0
rubix:80015817
ean:7330129003716
brand logo
brand logo
Technical specifications
TypeBasic
Diameter3.2 mm
Packaging3.8 kg
See all Specifications

Product details : OK48.00 WELDING ROD 3.2X350 10.8KG CARTON


Reliable and multi-purpose, the low hydrogen electrode OK 48.00 has been designed for soft and low alloy steels. Suitable for all welding positions, the OK 48.00 electrode generates a stable and safe arc, as well as constant mechanical characteristics. It can be used to make a root pass, fill, or finish, regardless of the conditions, the nature of the task performed, or the thickness.

Strengths

Conforms to the H4R classification according to SFA/AWS a 5.1. Low diffusible hydrogen content to reduce the risk of cold cracking. Extremely low humidity recovery. High efficiency to ensure higher productivity. Excellent weldability in upward upright position. Exceptional appearance of the welding cord.

Applications

Civil Construction. Energy. Industrial manufacturing.

Technical specifications


Attributes
TypeBasic
Diameter3.2 mm
Packaging3.8 kg
StandardE7018 H4 R, EN ISO 2560-A
Length350 mm
Number of electrodes47
Show UNSPSC/ECL@SS
£ 212.44 excl. VAT
/ Each
£ 254.93 incl. VAT
  • Sold out