One-piece carbide steel drill - ozdt for drilling out broken taps
Threading diameter | 6 mm |
---|---|
Drilling diameter | 4.95 mm |
Length of cut | 19 mm |
Threading diameter | 6 mm |
---|---|
Drilling diameter | 4.95 mm |
Length of cut | 19 mm |
Total length | 50 mm |
Tail | Cylindrical |
Body material | Carbide |
Din standard | DIN 6539 |
Tail diameter | 6 mm |
Coating | OZDT |
In stock: Next day delivery