Set of 4 one-piece carbide steel drills ozdt - for drilling out broken taps
Number of elements | 4 |
---|---|
Tail | Cylindrical |
Body material | Carbide |
Number of elements | 4 |
---|---|
Tail | Cylindrical |
Body material | Carbide |
Coating | OZDT |
Composition | M3, M4, M5, M6 |
Din standard | DIN 6539 |
In stock: Next day delivery