Metric Double End Offset Flare Nut Wrenches with Chrome Finish
Opening | 19x22 |
---|---|
Length | 220 mm |
Logistic Weight | 190 g |
---|---|
Opening | 19x22 |
Length | 220 mm |
Weight | 215 g |
Finishing | Chromed |
Type | Hose Wrench |
Composition | High-performance alloy steel |
Usually arrives within 14 working days