Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 42050027 STRIKING FACE RING WRENCH 27MM
STAHLWILLE 42050027 STRIKING FACE RING WRENCH 27MM
Striking face ring spanners
References
stahlwille:
42050027
rubix:
2018321
ean:
4018754024087
Technical specifications
Opening
27
Length
180
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 42050027 STRIKING FACE RING WRENCH 27MM
DIN 7444, special steel, grey.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
16
x
46
x
180
mm
Logistic Weight
274
g
Opening
27
Length
180
mm
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.35
excl. VAT
/
Each
£
43.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 1936M-30-32 TUBULAR HEX SOCKET WRENCH
ROEBUCK COMBINATION SPANNER 50MM
FACOM TEE SOCKET WR 97.21X23
FACOM 44.13X17 44 OPEN END JAW SPANNERS METRIC 13 X 17MM
GEDORE 19MM SH COMBIWRENCH 534 19
FACOM COMBINATION W 39.10
FACOM 12MM DOE MIDGET SPANNER 34.12
STAHLWILLE 41040809 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 8 X 9MM
STAHLWILLE 220A 7/32 X 1/4 EX LONG DOUBLE END RING SPANNER
FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 9/16IN
BAHCO 1952M-14 COMBINATION WRENCH
GEDORE 2 30X34 6025900 30/34MM RING SPANNER
BRITOOL EXPERT GEARWRENCH WRENCH 15 MM
MELFORM MEL TA 1 5/16IN AF HEX X 3/8 AF HEX X 4IN LONG BOX SPANNER
GEDORE 36X41MM RING SPANNER 2-36X41