440-Metric combination wrenches
Opening | 5 |
---|---|
Length | 115 mm |
Logistic Weight | 22 g |
---|---|
Packaged dimensions (D x W x H) | 112x12x5 mm |
Package weight | 17 g |
Opening | 5 |
Length | 115 mm |
Weight | 16 g |
Finishing | Satin/Chrome |
Type | Combination Wrench |
Usually arrives within 14 working days