EXPERT ANGLED 6 X 12 POINT SOCKET WRENCH 10MM E113372
Open-end pipe wrenches 12 hex x 6 hex
See technical informationReferences
Expert:E113372
Rubix:2014908
EAN:3258951133729

Product details : EXPERT ANGLED 6 X 12 POINT SOCKET WRENCH 10MM E113372
- ISO 691 - ISO 2236
- Specific bending provides high resistance to torsion.
- Unthreading allows a threaded rod to pass through and a spindle to be used to increase tightening torque.
- Deep punching in the heads enables tightening even when the threaded rod protrudes.
- Forged from Chrome Vanadium steel.
- Finish: chrome-plated, bright.
Technical specifications
Attributes
| Opening | 10 |
|---|---|
| Length | 129 mm |
| Type | pipe wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 8.44 excl. VAT
/ Each
£ 10.13 incl. VAT
- Delivery usually within ( 14 ) days