440-Metric combination wrenches
Opening | 21 |
---|---|
Length | 233 mm |
Logistic Weight | 220 g |
---|---|
Packaged dimensions (D x W x H) | 235x46x20 mm |
Package weight | 210 g |
Opening | 21 |
Length | 233 mm |
Weight | 205 g |
Finishing | Satin/Chrome |
Type | Combination Wrench |
Usually arrives within 14 working days