FACOM COMBINATION WRENCH 440.3/8SR

440.SR - ADF Combination wrenches in inches

See technical information
References
Facom:440.3/8SR
Rubix:155A6926
EAN:3148518671491
brand logo
Technical specifications
Length135 mm
Typecombination wrench
See all Specifications

Product details : FACOM COMBINATION WRENCH 440.3/8SR


440.SR - ADF inch combination wrenches
- Special copper-beryllium alloy, explosion-proof and antimagnetic.

Technical specifications


Attributes
Logistic Weight99 g
Packaged dimensions (D x W x H)138x22x11 mm
Package weight46 g
Length135 mm
Typecombination wrench
Finishingcopper/beryllium
Show UNSPSC/ECL@SS
£ 64.05 excl. VAT
/ Each
£ 76.86 incl. VAT
  • Delivery usually within ( 14 ) days