51B – Metric polygon impact wrenches
Opening | 65 |
---|---|
Length | 300 mm |
Logistic Weight | 2604 g |
---|---|
Packaged dimensions (D x W x H) | 295x90x45 mm |
Package weight | 2574 g |
Opening | 65 |
Length | 300 mm |
Weight | 2980 g |
Finishing | Polished |
Type | Box Wrench |
Usually arrives within 14 working days