467 - Ratchet combination wrenches in inches
Opening | 7/16 |
---|---|
Length | 165 mm |
Logistic Weight | 71 g |
---|---|
Packaged dimensions (D x W x H) | 165x22x15 mm |
Package weight | 63 g |
Opening | 7/16 |
Length | 165 mm |
Weight | 60 g |
Finishing | Satin/Chrome |
Type | Combination Wrench |
Usually arrives within 14 working days