467 - Ratchet combination wrenches in inches
Opening | 15/16 |
---|---|
Length | 321 mm |
Logistic Weight | 510 g |
---|---|
Packaged dimensions (D x W x H) | 320x50x25 mm |
Package weight | 499 g |
Opening | 15/16 |
Length | 321 mm |
Weight | 480 g |
Finishing | Satin/Chrome |
Type | Combination Wrench |
Usually arrives within 14 working days