GEDORE 894-70 SINGLE OPEN ENDED SPANNER 70MM

Open end wrench 894 (MM)

See technical information

References

Gedore:894 70
Rubix:9881859
Manufacturer :6577510
EAN:4010886657751
brand logo

Technical specifications

Opening70
Length572 mm
Typeflat wrench
See all Specifications

Product details : GEDORE 894-70 SINGLE OPEN ENDED SPANNER 70MM


Design according to DIN 894, ISO 3318. jaw angle = 15°. GEDORE vanadium steel 31CrV3. Manganese-phosphated up to 38 mm, steel gray from 41 mm. From 10 mm to 135 mm with suspension hole. * not standardized
Walter Titex

Technical specifications


Attributes
Logistic Weight2111 g
Opening70
Length572 mm
Typeflat wrench
Finishingphosphate
£ 81.32 excl. VAT
/ Each
£ 97.58 incl. VAT
  • Delivery usually within ( 22 ) days