WERA 073270 JOKER WRENCH RATCHET COMBI 10MM SB


6000 Joker Ratcheting Combination Wrenches

References
wera:05073270001
rubix:2518101
ean:4013288164360
brand logo
brand logo
Technical specifications
Opening10
Length159 mm
See all Specifications

Product details : WERA 073270 JOKER WRENCH RATCHET COMBI 10MM SB


High quality, metric, combination ratchet wrench by wera. Comes with holding function, thanks to the metal plate in the jaw, which reduces the risk of dropping nuts and bolts. The replaceable metal plate in the jaw secures nuts and bolts with its extra hard teeth and reduces the danger of slipping. The integrated limit stop prevents any slipping around the bolt head and allows higher torque to be applied. The double-hex geometry makes for a positive connection with nuts or bolts and reduces the risk of slipping. A return angle of only 30° at the open end prevents any time consuming flipping of the wrench.

Strengths

Practical holding function thanks to the metal plate in the Jaw
Limit stop prevents any slipping
The double hex geometry reduces the risk of slipping
Return angle of only 30°

Applications

Hexagonal nuts or bolts

Technical specifications


Attributes
Opening10
Length159 mm
TypeCombination Wrench
Show UNSPSC/ECL@SS
£ 18.69 excl. VAT
/ Each
£ 22.43 incl. VAT
  • In stock: Next day delivery