OPTIBELT MOULDEDCOGWEDGEBELT XPC 25006AXP


optibelt SUPER X-POWER XPC

References
optibelt:XPC 2500
rubix:102A8163
manufacturer :XPC 25006AXP
ean:4014486259650
brand logo
brand logo
Technical specifications
ProfileXPC
Pitch length2500 mm
See all Specifications

Product details : OPTIBELT MOULDEDCOGWEDGEBELT XPC 25006AXP


Consistent further development of the productionprocesss, improved materials, low stretch polyester cords and optimised moulded cogs are the basis for this new belt generation. OPTIBELT SUPER X-POWER M=S allow complex drive solutions in the whole area of machine construction under the most difficult conditions and extreme operational demands.
Wedge Belts - raw edge, cogged

Technical specifications


Attributes
ProfileXPC
Pitch length2500 mm
Upper width22 mm
Height18 mm
Interior length2417 mm
Outer length2530 mm
RMA codeDIN 7753 Teil 1
Show UNSPSC/ECL@SS
£ 43.46 excl. VAT
/ Each
£ 52.15 incl. VAT
  • Usually arrives within 14 working days