Tapered roller bearing NTN 4T-33462, Outer diameter: 117.475 mm | Inner diameter: 28.575 mm | Width: 23.812 mm
NTN - Tapered Roller Bearing - 4T-33462
See technical informationReferences
NTN:4T-33462
Rubix:204A7396
EAN:4547359530810




Technical specifications
| Inner diameter | 28.575 mm |
|---|---|
| Outer diameter | 117.475 mm |
| Width | 23.812 mm |
Product details : NTN 4T-33462 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 117,475x117,475x23,812 mm |
|---|---|
| Logistic Weight | 464 g |
| Inner diameter | 28.575 mm |
| Outer diameter | 117.475 mm |
| Width | 23.812 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 18.40 excl. VAT
/ Each
£ 22.08 incl. VAT
- Delivery usually within ( 3 ) days