Tapered roller bearing Timken HM903245/HM903210, Outer diameter: 95.25 mm | Inner diameter: 41.275 mm | Width: 30.958 mm
Tapered Roller Bearing Cone
See technical informationSee documentsReferences
Timken:HM903245/HM903210
Rubix:100A6094
EAN:0053893663401


Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 95.25 mm |
| Width | 30.958 mm |
Documents
Product details : TIMKEN HM903245-99401 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28,575x71,338x71,338 mm |
|---|---|
| Logistic Weight | 635 g |
| Packaged dimensions (D x W x H) | 34,544x103,632x103,632 mm |
| Inner diameter | 41.275 mm |
| Outer diameter | 95.25 mm |
| Width | 30.958 mm |
| Bearing Clearance | cn |
| Weight | 1 kg |
| Series | hm903200 |
| Material | steel |
| Cage | steel |
| Total bearing width | 30.958 mm |
| Standard | ABMA (INCH SERIES) |
| Basic static load, radial - C0r | 132000 N |
| Basic dynamic load, radial - Cr | 44800 N |
Show UNSPSC/ECL@SS
£ 152.92 excl. VAT
/ Each
£ 183.50 incl. VAT
- Usually arrives within 14 working days