NTN - Tapered Roller Bearing - 4T-HH228340/HH228318V4
Inner diameter | 120.65 mm |
---|---|
Outer diameter | 259.974 mm |
Width | 77.788 mm |
Logistics dimensions (L x W x H) | 259,974x259,974x77,788 mm |
---|---|
Logistic Weight | 20780 g |
Inner diameter | 120.65 mm |
Outer diameter | 259.974 mm |
Width | 77.788 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 1070000 N |
Basic dynamic load, radial - Cr | 74000 N |
Usually arrives within 14 working days