Single Row Tapered Roller Bearing
Inner diameter | 99.975 mm |
---|---|
Outer diameter | 156.975 mm |
Width | 42 mm |
Inner diameter | 99.975 mm |
---|---|
Outer diameter | 156.975 mm |
Width | 42 mm |
Reference speed | 3200 rpm |
Limit speed | 4000 rpm |
Basic static load, radial - C0r | 400000 N |
Basic dynamic load, radial - Cr | 303000 N |
Usually arrives within 14 working days