SPARTEX RAISED CNTRSNK TAPPING SCR W/SIX LOBE DRIVE A4 2.9X22 TX8
Oval countersunk-head tapping screws with six inner lobes
See technical informationReferences
Spartex:VTTFBTX2,9X22EFA4
Rubix:269A2670
Manufacturer :14587429 22
EAN:4043377235718


Technical specifications
| Threading diameter | 2.9 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX RAISED CNTRSNK TAPPING SCR W/SIX LOBE DRIVE A4 2.9X22 TX8
Raised countersunk tapping screws with six lobe drive A4 2,9X22 T8
Technical specifications
Attributes
| Threading diameter | 2.9 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | stainless steel a4 |
| Type of imprint | torx profile (tx) |
| Standard | din 7983 / iso 14587 |
| Shape of head | milled rounded |
| Imprint size | t8 |
| Type of threading | sheet metal |
| Quality Grade | a4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 13.10 excl. VAT
/ 1,000 pieces
£ 15.72 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
22 mm