SPARTEX RAISED CNTRSNK TAPPING SCR W/6 LOBE DRIVE A2 4.8X25 TX25
Oval countersunk-head tapping screws with six inner lobes
See technical informationReferences
Spartex:VTTFBTX4,8X25EFA2
Rubix:269A2773
Manufacturer :14587248 25
EAN:4043377167934


Technical specifications
| Threading diameter | 4.8 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX RAISED CNTRSNK TAPPING SCR W/6 LOBE DRIVE A2 4.8X25 TX25
Raised countersunk tapping screws with six lobe drive A2 4,8X25 T25
Technical specifications
Attributes
| Threading diameter | 4.8 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | torx profile (tx) |
| Standard | DIN 7983 / ISO 14587 |
| Shape of head | milled rounded |
| Imprint size | t25 |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 11.25 excl. VAT
/ 500 pieces
£ 13.50 incl. VAT
- Usually arrives within 14 working days