Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8850 SYNTHETIC GLOVE OIL GRIP 12 3XL
TEGERA 8850 SYNTHETIC GLOVE OIL GRIP 12 3XL
General handling glove Tegera
References
tegera:
8850-12
rubix:
386A2040
ean:
7340118465227
Technical specifications
Size
12
Coating
nitrile
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8850 SYNTHETIC GLOVE OIL GRIP 12 3XL
Technical specifications
Attributes
Size
12
Coating
nitrile
Main material
polyester
Colour
black
Secondary colour
blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.32
excl. VAT
/
Each
£
3.98
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 48-701 EDGE 4342B PU PALM COATED GLOVES BLK/WHT SIZE 8
ANSELL 76-200 EDGE 214XA LTWT AMBIDXS GLOVES WHT SIZE 8
TEGERA 164 LEATHER GLOVE 8 M
ANSELL 11-900 HYFLEX 4121A NITRILE COAT OIL REPEL GLOVES WHT SIZE 8
TEGERA 886 SYNTHETIC GLOVE 9 L
TEGERA 431 SYNTHETIC GLOVE CRF 12 3XL
TEGERA 8853R OIL GRIP 4111X GLOVES 11 2XL
TEGERA 887 SYNTHETIC GLOVE 9 L
TEGERA 919 TEXTILE GLOVE 7 S
POLYCO 840 GRIP FULL LATEX COATED GLOVES 1X31B RED/BLUE SIZE 9 PK1
POLYCO 889 GRIP DRY LATEX PALM COATED GLOVES 2122X RED/BLK SIZE 10 PK1
PORTWEST A120 PU PALM GLOVE WHITE 3131X 2XL/11
TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 6 XS
ANSELL 11-926 HYFLEX 4121A NITRILE 3/4 DIPPED GLOVES PURPLE SIZE 8
TEGERA 9250 TEXTILE GLOVE 10 XL