Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
PORTWEST A225RERXL FLEECE LINED RIGGER GLOVE RED SIZE XL
PORTWEST A225RERXL FLEECE LINED RIGGER GLOVE RED SIZE XL
A225 - Fleece Lined Rigger Glove
References
portwest:
A225RERXL
rubix:
2588952
ean:
5036108273881
Technical specifications
Size
10
Coating
Leather
Abrasion resistance level
2
See all Specifications
Product details
Technical specifications
Product details : PORTWEST A225RERXL FLEECE LINED RIGGER GLOVE RED SIZE XL
Insulated leather rigger with fleece lining for added warmth when working in cold environments. Specially designed for use in cold conditions. Superb abrasion and tear resistance. Classic leather driver.
Standard : EN388_4242X, EN511_11X
Technical specifications
Attributes
Size
10
Coating
Leather
Abrasion resistance level
2
Main material
Leather
Cuff style
Safety
Length
260
mm
Material
Cow Split Leather, Insulatex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.14
excl. VAT
/
Each
£
4.97
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 189 LEATHER GLOVE 9 L
TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 8 M
TEGERA 25 LEATHER GLOVE 10 XL
TEGERA 722 SYNTHETIC GLOVE 6 XS
TEGERA 880 SYNTHETIC GLOVE 10 XL
TEGERA 9111 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
POLYCO DR100 DAYTONA DRIVERS STYLE HG LEATHER GLOVES 2122X YLW SIZE 9
TEGERA 690 LEATHER GLOVE 9 L
PORTWEST A120 PU PALM GLOVE BLACK 3131X 2XL/11
ANSELL 76-200 EDGE 214XA LTWT AMBIDXS GLOVES WHT SIZE 9
TEGERA 9100 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
TEGERA 106 LEATHER GLOVE 14 5XL
TEGERA 863 SYNTHETIC GLOVE 9 L
TEGERA 9295 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 9 L
TEGERA 198 LEATHER GLOVE 10 XL