PAM.MDEMA - Half-smooth flat file
Shape | Flat |
---|---|
Length | 250 mm |
Logistic Weight | 334 g |
---|---|
Packaged dimensions (D x W x H) | 385x30x25 mm |
Package weight | 324 g |
Shape | Flat |
Length | 250 mm |
Type of cut | 2 double-waisted faces / 1 single-waisted edge / 1 smooth edge |
Handle | Plastic |
Section | 6x25 mm |
Usually arrives within 14 working days