Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
FACOM FILE ROND 250*8 5 RD.MD250SR
FACOM FILE ROND 250*8 5 RD.MD250SR
File Facom
References
facom:
RD.MD250SR
rubix:
157A0818
ean:
3148518700818
Technical specifications
Shape
Round
Length
250
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM FILE ROND 250*8 5 RD.MD250SR
Technical specifications
Attributes
Logistic Weight
198
g
Packaged dimensions (D x W x H)
380
x
25
x
25
mm
Package weight
198
g
Shape
Round
Length
250
mm
Section
6,5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
188.39
excl. VAT
/
Each
£
226.07
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK WARDING NEEDLE FILE 16CM CUT 0
ROEBUCK DREADNOUGHT FILE 10 INCH HAND 1110..
ROEBUCK BI MATERIAL HANDLED ENGINEERS FLAT FILE SECOND CUT 150MM
ROEBUCK PYTHON FILE HANDLE NO 0
ROEBUCK ENGINEERS FILE 300MM ROUND BASTARD 879956
BAHCO 850-1 WAVED PAINT SCRAPER BLADE 50MM
ROEBUCK ENGINEERS FILE HALF ROUND SMOOTH 4 INCH
ROEBUCK FLAT HALF-CUT FILE, BI-MATERIAL HANDLE LENGTH 250MM 829038
ROEBUCK ENGINEERS FILE 300MM FLAT SECOND 879947
ROEBUCK ENGINEERS FILE FLAT SMOOTH 8 INCH
ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 200MM 829047
ROEBUCK ROUND NEEDLE FILE 16CM CUT 2
ROEBUCK ENGINEERS FILE 6 SQUARE SECOND
VALLORBE LP1142-6-0 PRECISION FILE NARROW PILLAR 6 CUT 0
ROEBUCK ENGINEERS' THREE SQUARE FILE 12 INCH/300MM BASTARD CUT 879995