References
3M:A02008
Rubix:124A8236
Manufacturer :7100248368




Product details : 3M WDSHEET734 600G 3M-A02008-PK1
3M Wetordry Paper Sheet 734, 230 mm x 280 mm, P600, A02008
Strengths
•Longer life
•Good surface quality
•Flexible and conformable water resistant backing
•Can be used for both wet or dry applications
•Good surface quality
•Flexible and conformable water resistant backing
•Can be used for both wet or dry applications
Applications
Off-hand sanding on panelling, lacquer surfaces and metal components
Technical specifications
Attributes
| Length | 280 mm |
|---|---|
| Width | 230 mm |
| Grain | 600 |
| Application | off-hand sanding on panelling, lacquer surfaces and metal components |
Show UNSPSC/ECL@SS
£ 0.82 excl. VAT
/ Each
£ 0.98 incl. VAT
- Sold out