KLINGSPOR 269285 PS8A WATERPROOF PAPER SHEET 230 X 280 MM GRIT PK50
PS 8 A Waterproof Sheets with paper backing
See technical informationReferences
Klingspor:269285
Rubix:416A2866
EAN:5907560000233

Product details : KLINGSPOR 269285 PS8A WATERPROOF PAPER SHEET 230 X 280 MM GRIT PK50
PS 8 A sheets waterproof, 230 x 280 mm grit 280
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 280 mm |
| Grain | 280 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 15.83 excl. VAT
/ Each
£ 19.00 incl. VAT
- Usually arrives within 14 working days