Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
NORTON SANDING SHEET 77696081113
NORTON SANDING SHEET 77696081113
T100 - Standard Sheets
References
norton:
77696081113
rubix:
180A7657
ean:
5900442809061
Technical specifications
Length
280
mm
Width
230
mm
Grain
other
Product details
Technical specifications
Product details : NORTON SANDING SHEET 77696081113
Norton offers a wide range of paper, cloth & waterproof sheets for use in all commonly encountered industrial applications.
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.69
excl. VAT
/
Each
£
0.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DEWALT DETAIL SANDING SHEETS 93 X 93MM 60 GRADE PACK OF 10 DT3091-QZ
3M 05281 ABRASIVE SHEET 255P 230MMX280MM NO HOLE P80 PK50
NORTON SC 240G 230X280 PK50 63642532993
BOSCH 180G 2608607410 PK 10 SHEETS
NORTON 63642532989 STANDARD SHEETS T489-230X280#100
NORTON 63642550602 140X115X6X180G BLUE ABRASIVE SPONGE PK20
NORTON 63642531781 STANDARD SHEET R222 230X280MM P120 PACK 50
NORTON 63642532998 SHEETS 500G 230 X 280 PK 50
3M 7521 SCOTCH-BRITE MULTI-FLEX SHEET ROLL 100MMX200MM A VFN NO HOLE
DEWALT DETAIL SANDING SHEETS 93 X 93MM 80 GRADE PACK OF 10 DT3092-QZ
ROEBUCK 886466 WET & DRY PAPER SHEET 230 X 280 MM P240
3M 02561 ABRASIVE SHEET 618 230MMX280MM P220 PK50
ROEBUCK 866901 STICK-ON ABRASIVE SHEET 70 X 125 MM G280
NORTON CLOTH R222 SHEET AL/OX 230X280X600G 63642534613 SINGLE
DEWALT DETAIL SANDING SHEETS 93 X 93MM 240 GRADE PACK OF 10 DT3095-QZ