KLINGSPOR 2084 KL361JF CLOTH SHEET 230 X 280 MM GRIT 40 PK50
KL 361 JF Abrasive Sheets with cloth backing
See technical informationReferences
Klingspor:2084
Rubix:416A2236
EAN:4014855014248

Product details : KLINGSPOR 2084 KL361JF CLOTH SHEET 230 X 280 MM GRIT 40 PK50
KL 361 JF sheets, 230 x 280 mm grit 40
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 280 mm |
| Grain | 40 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 100.00 excl. VAT
/ Each
£ 120.00 incl. VAT
- Usually arrives within 14 working days