References
Roebuck:4971910
Rubix:210335
EAN:3660338516429
Documents
Product details : ROEBUCK PIN PUNCH 115 X 8.0MM
Parallel pin punches Hardened, tempered steel. Knurled handle.
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Length | 115 mm |
Show UNSPSC/ECL@SS
£ 2.45 excl. VAT
/ Each
£ 2.94 incl. VAT
- In stock: Next day delivery

