References
Roebuck:4971908
Rubix:210333
EAN:3660338516405
Documents
Product details : ROEBUCK PIN PUNCH 100 X 5.0MM
Parallel pin punches Hardened, tempered steel. Knurled handle.
Technical specifications
Attributes
| Diameter | 5 mm |
|---|---|
| Length | 100 mm |
Show UNSPSC/ECL@SS
£ 1.92 excl. VAT
/ Each
£ 2.30 incl. VAT
- In stock: Next day delivery

