Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
BAHCO 3646-125 COTTER PIN PUNCH
BAHCO 3646-125 COTTER PIN PUNCH
Drift Punch
References
bahco:
3646-125
rubix:
242A9419
ean:
7314151074944
Technical specifications
Diameter
3
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 3646-125 COTTER PIN PUNCH
Strengths
•Octagonal shank
Pin finely ground and polished
Nickel finish
Safety impact head
High performance alloy steel, plastic covered
With hand protection
Technical specifications
Attributes
Logistic Weight
40
g
Diameter
3
mm
Length
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.79
excl. VAT
/
Each
£
15.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE AUTO PUNCH 8722880 101
ROEBUCK BELT PUNCH 4MM
FACOM 5MM DRIFT PUNCH 249.5
STAHLWILLE PARALLEL PIN PUNCH 70071152 108/115.X.2
ROEBUCK BELT PUNCH 8MM
ROEBUCK CENTRE PUNCH SQUARE HEAD 100 X 1.5MM
BRITOOL EXPERT CENTRE PUNCH 25MM E150501
ECLIPSE PUNCH 5/16 INCH X 7.6MM 161E
GEDORE 8710950 99-12-3 DRIFT PUNCH OCTAGONAL 120X12X3 MM
FACOM NAIL SET 247.G8
ROEBUCK PIN PUNCH 115 X 8.0MM
ROEBUCK SHEATHED PIN-PUNCH DIAMETER 4MM 852027
BAHCO 3734-4 COTTER PIN PUNCH
119-4 PIN PUNCH
BAHCO 3658A-3 COTTER PIN PUNCH