References
Stahlwille:70060008
Rubix:248A2408
EAN:4018754040582



Documents
Product details : STAHLWILLE 70060008 104/120.X.5-DRIFT PUNCH
DIN 6458, octagonal, Chromium-Vanadium, silver lacquered.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x11x120 mm |
|---|---|
| Logistic Weight | 64 g |
| Diameter | 5 mm |
| Length | 120 mm |
| Weight | 64 g |
Show UNSPSC/ECL@SS
£ 7.36 excl. VAT
/ Each
£ 8.83 incl. VAT
- Usually arrives within 14 working days
