References
Draper Expert:74712
Rubix:80186401
Manufacturer :74712



Product details : DRAPER EXPERT 74712 OCTAGONAL PARALLEL PIN PUNCH SET 150MM 6PCS
Special air hardened chrome vanadium steel for long life. The tips are accurately ground, with specially tempered head. Supplied complete in steel magazine type case.
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Length | 150 mm |
| Handle | octagonal |
| Weight | 781 g |
Show UNSPSC/ECL@SS
£ 67.17 excl. VAT
/ Each
£ 80.60 incl. VAT
- Delivery usually within ( 7 ) days
