WERA 018282 932/6 CHISELDRIVER SET SL/PH K'FORM+ 6PC


Screwdriver set Kraftform Wera: Chiseldriver and rack, 6 pieces

References
wera:05018282001
rubix:2517777
ean:4013288018090
brand logo
brand logo
Technical specifications
Number of elements6
ImprintMultiple imprint

Product details : WERA 018282 932/6 CHISELDRIVER SET SL/PH K'FORM+ 6PC


Chiseldriver for fastening, chiselling and loosening
Impact cap and bolster for the transfer of higher torque
Hexagonal blade extending through the handle
The Wera Black Point tip offers an exact fit and optimum corrosion protection
Storage rack for wall-mounting
Wera Chiseldriver for fastening, chiselling and loosening seized screws. Multi-component Kraftform handle for fast and low-fatigue working. Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. A hexagon blade out of high quality bit material that extends right through the blade ensures full transfer of force, even when struck with a hammer. The ductile tempered material prevents the blade from splintering or breaking. Comes with an impact cap for enhanced service life and reduced risk of splintering. More torque can be transferred with the help of an open-end or ring spanner applied to the integrated hexagonal bolster. The Wera Black Point tip and a complex hardening process ensure a long service life of the tip, enhanced corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace

Technical specifications


Attributes
Number of elements6
ImprintMultiple imprint
Show UNSPSC/ECL@SS
£ 34.50 excl. VAT
/ Each
£ 41.40 incl. VAT
  • In stock: Next day delivery