Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
BOTT TOOLBOARD HOOK KIT 60 PCE 14031415
BOTT TOOLBOARD HOOK KIT 60 PCE 14031415
perfo hook kit 60 piece WxDxH: 380x140x140mm zinc plated
References
bott:
14031415
rubix:
80015019
ean:
4025002873465
Technical specifications
Type
Hook Kit
Technical sheet / Technical file
Product details
Technical specifications
Product details : BOTT TOOLBOARD HOOK KIT 60 PCE 14031415
perfo hook kit 60 piece. Steel construction with fast and secure perfolock clip on design. For use with perfo panels. Finish: Zinc plated. WxDxH: 380x140x140mm
Technical specifications
Attributes
Type
Hook Kit
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
120.52
excl. VAT
/
Each
£
144.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT 41010169.16 AVERO FIXED SHELF (1800MM)
BOTT 2M PERFORATED PANEL 07002202.11V
SPARTEX SSDINSERT12B 125MM DEPTH DRAWER INSERT OPTION B
SPARTEX SSDINSERT9A5 250MM DEPTH DRAWER INSERT OPTION A
BOTT 41010185.16 1.5M CUBIO BENCH OH KIT 15-03
BOTT 41201015.15V CUBIO LINO WORKTOP
BOTT 25-40MM DIA GRIPPER HOOK 12626026
SPARTEX SUCDISB6065K DISPOSAL WITH INTERNAL PLASTIC BIN-650D DARK GRY
SPARTEX SSBEETOP9065 BEECH WORKTOP
SPARTEX SISPMAG4429L SIDE PANELS MAGNETIC 440X290MM (SILVER) SILVER
BOTT PAPER ROLL HOLDER AND CUTTER - 700MM WIDE 14022039.16V
SPARTEX SC841275GLET CANTILEVER W/BENCH EXTENSION 840X1200X750 L/Grey
BOTT 25 PIECE PERFO ACCESSORY AND HOOK KIT 14030101
SPARTEX SC846060LLXX EXTENSION BENCH 840X900X600 L/Grey
BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP GREEN 70MM X 10M MSR7G