BOTT 900MM X 250MM SLOPING SHELF 14014007.16


perfo shelf WxDxH: 900x250x105/30mm RAL 7035

References
bott:14014007.16
rubix:80162235
brand logo
brand logo
Technical specifications
Length900 mm
Depth250 mm
See all Specifications

Product details : BOTT 900MM X 250MM SLOPING SHELF 14014007.16


perfo shelf. Steel construction with fast and secure perfolock clip on design. For use with perfo panels. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 900x250x105/30mm

Strengths

The BOTT Perfo shelf is designed for adding additional storage functionality to the Perfo system

Applications

The BOTT Perfo shelf can be used to add extra storage options to the Perfo panel system

Technical specifications


Attributes
Length900 mm
Depth250 mm
Weight3.19 kg
Show UNSPSC/ECL@SS
£ 39.84 excl. VAT
/ Each
£ 47.81 incl. VAT
  • Usually arrives within 14 working days