Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Felt on rod
PFERD FKWRC0812/3 44140813 FELT POINT FK WRC 8 X 12 X 3 MM MEDIUM
PFERD FKWRC0812/3 44140813 FELT POINT FK WRC 8 X 12 X 3 MM MEDIUM
Felt on rod Pferd Tools
References
pferd tools:
44140813
rubix:
228A8460
ean:
4007220295281
Technical specifications
Diameter
8
mm
Rod diameter
3
mm
Product details
Technical specifications
Product details : PFERD FKWRC0812/3 44140813 FELT POINT FK WRC 8 X 12 X 3 MM MEDIUM
The cylindrical shape with radius end WRC is mainly used for work on small, concave contours.
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
Diameter
8
mm
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.42
excl. VAT
/
Each
£
4.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 44100274 FELT POINT FK TRE 8 X 12 X 2.35 MM MEDIUM
PFERD FK ZYA 0810/3 H 44140816 FELT POINT FK ZYA 8 X 10 X 3 MM HARD
PFERD 47901129 FELT POINT FK SPK 30 X 35 X 6 MM MEDIUM
PFERD FKSPK0812/3 44140812 FELT POINT FK SPK 8 X 12 X 3 MM MEDIUM
PFERD 44162530 FELT POINT FK ZYA 25 X 30 X 6 MM MS ST-BO
PFERD FK SPK 0812/3 H 44100128 FELT POINT FK SPK 8 X 12 X 3 MM HARD
PFERD 44270222 MOUNTED CLOTH RING TR 22 X 10 X 2.35 MM BW
PFERD FKSPK1530/6 44171536 FELT POINT FK SPK 15 X 30 X 6 MM MEDIUM
PFERD FKSPK1520/6 44171526 FELT POINT FK SPK 15 X 20 X 6 MM MEDIUM
PFERD 44100278 FELT POINT FK TRE 10 X 14 X 2.35 MM MEDIUM
PFERD 44100054 FELT POINT FK ZYA 25 X 30 X 6 MM HARD ST-BO
PFERD FKKEL3035/6 44101721 FELT POINT FK KEL 30 X 35 X 6 MM MEDIUM
PFERD FKKEL2025/6 44182026 FELT POINT FK KEL 20 X 25 X 6 MM MEDIUM
PFERD 44100234 FELT POINT FK WRC 10 X 14 X 2.35 MM MEDIUM
PFERD 44161520 FELT POINT FK ZYA 15 X 20 X 6 MM MS ST-BO