Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31319276 MOUNTED POINT ZY W202 20X10X6MM AR 60 O5V STEEL EDGE
PFERD 31319276 MOUNTED POINT ZY W202 20X10X6MM AR 60 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31319276
rubix:
228A8206
ean:
4007220099223
Technical specifications
Diameter
20
mm
Grain
60
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31319276 MOUNTED POINT ZY W202 20X10X6MM AR 60 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
20
mm
Grain
60
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.69
excl. VAT
/
Each
£
3.23
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31118274 MOUNTED POINT ZY W177 10X20X6MM AR 46 O5V STEEL EDGE
PFERD 31135613 MOUNTED POINT ZY 25 X 32 X 6 MM AN 30 N5B INOX EDGE
BOSCH 5 PIECE GRINDING STONE SET 1609200286
ROEBUCK GHW16403PKM MOUNTED POINT W164 MEDIUM
PFERD 31406274 MOUNTED POINT WR 13 X 20 X 6 MM AR 46 O5V STEEL EDGE
PFERD 31134743 MOUNTED POINT ZY W220 25 X 25 X 6 MM ADW 30 L6B INOX
W145 MNTD PNT PINK MEDIUM
PFERD 31407253 MOUNTED POINT WR 20 X 25 X 6 MM ADW 30 M5V STEEL
PFERD 31710274 MOUNTED POINT KU 32 X 6 MM AR 46 O5V STEEL EDGE
PFERD 32140230 MOUNTED POINT SP 5 X 10 X 3 MM AWCO 100 J5V TOUGH
PFERD 32902273 MOUNTED POINT TO 25 X 20 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31313274 MOUNTED POINT ZY 16 X 4 X 6 MM AR 46 O5V STEEL EDGE
PFERD 35511613 MTD.POINT A 11 6 AN 30 N5B INOX EDGE
DREMEL 2.615.099.7JA 997 GRINDING STONE 3.4MM 3 PIECE SET
ROEBUCK GHB05303PKM MOUNTED POINT B53 MEDIUM