PFERD 32212256 MOUNTED POINT KE 20 X 40 X 6 MM ADW 60 M5V STEEL


Pencil grinding wheel Pferd Tools

References
pferd tools:32212256
rubix:228A8409
ean:4007220660348
PFERD Mounted point KE 2040 6 ADW 60 M 5 V
brand logo
Technical specifications
Diameter20 mm
Grain60
Rod diameter6 mm

Product details : PFERD 32212256 MOUNTED POINT KE 20 X 40 X 6 MM ADW 60 M5V STEEL


The conical shape with radius end KE is designed for a comfortable working position during surface grinding and grinding of chamfers.
•Priced per piece, order quantity 10 pieces

Technical specifications


Attributes
Diameter20 mm
Grain60
Rod diameter6 mm
Show UNSPSC/ECL@SS
£ 4.36 excl. VAT
/ Each
£ 5.23 incl. VAT
  • Usually arrives within 14 working days