Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31119274 MOUNTED POINT ZY W178 10X25X6MM AR 46 O5V STEEL EDGE
PFERD 31119274 MOUNTED POINT ZY W178 10X25X6MM AR 46 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31119274
rubix:
228A8060
ean:
4007220095966
Technical specifications
Diameter
10
mm
Grain
other
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31119274 MOUNTED POINT ZY W178 10X25X6MM AR 46 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
10
mm
Grain
other
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.64
excl. VAT
/
Each
£
3.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31702280 MOUNTED POINT KU 3 X 3 MM AWCO 80 J5V TOUGH
PFERD 31106256 MOUNTED POINT ZY W153 5 X 10 X 6 MM ADW 60 M5V STEEL
PFERD 31705278 MOUNTED POINT KU 8 X 6 MM AR 80 O5V STEEL EDGE
PFERD 31105250 MOUNTED POINT ZY 4 X 8 X 3 ADW 100 M5V STEEL
PFERD 31403276 MOUNTED POINT WR 5 X 10 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31330612 MOUNTED POINT ZY 40 X 20 X 6 MM AN 24 N5B INOX EDGE
PFERD 31133256 MOUNTED POINT ZY W207 20 X 40 X 6 MM ADW 60 M5V STEEL
PFERD 31116230 MOUNTED POINT ZY W176 10 X 13 X 3 MM AWCO 80 J5V TOUGH
PFERD 31116274 MOUNTED POINT ZY W176 10X13X3MMAR 46 O5V STEEL EDGE
PFERD 31328860 MOUNTED POINT ZY W236 40 X 10 X 6 MM AWCO 60 J5V TOUGH
PFERD 32212256 MOUNTED POINT KE 20 X 40 X 6 MM ADW 60 M5V STEEL
PFERD 32207612 MOUNTED POINT KE 32 X 32 X 6 MM AN 24 N5B INOX EDGE
PFERD 31187612 MOUNTED POINT ZY W231 32X40X8MM AN 24 N5B INOX EDGE
PFERD 32109256 MOUNTED POINT SP 20 X 32 X 6 MM ADW 60 M5V STEEL
PFERD 31105270 MOUNTED POINT ZY 4 X 8 X 3 MM AR 100 O5V STEEL EDG